Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Level, Precision, 6.75" L, 6-3/4" W

  • Mfr # 53.31002

  • Zoro # G5932147


product price: $3,319.99
/ea
Free Shipping & Returns

Key Features

Type
Precision
Length (In.)
6.75 in
Width (In.)
6.75 in
Total Number of Vials
1
Application
For Inspection and Aligning Flat or Cylindrical Surfaces In the Horizontal and Vertical Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53.31002
Zoro #
G5932147
UPC #
622419865942
Country of Origin
Switzerland

Dimensions

Length (In.)
6.75 in
Width (In.)
6.75 in
Overall Length
5 7/8 in
Overall Height
5 7/8 in
Overall Width
1 9/16 in

Details

Item
Master Level
Type
Precision
Total Number of Vials
1
Application
For Inspection and Aligning Flat or Cylindrical Surfaces In the Horizontal and Vertical Position
Number of Level Vials
2
Number of Plumb Vials
0
Number of 45 Degree Vials
0
Construction
Cast iron
Includes
Case
Vial Material
Acrylic
Characteristics
(2) Prismatic Faces with Vertical Measuring Face, Analogical Scale Interval 0.05mm
Number of Mounting Holes
0
Accuracy
0.05 mm/m
Color
Black
Shape
Triangle
Vial Shape
Block
Standards
DIN 877
Vial Graduations
0.05 mm/m
Level Orientation
Horizontal
Precision Vial Properties
Graduated
Frame Material
Cast Iron
Mount Type
Magnetic
Finish
Satin
Sensitivity
0.05 mm/m
Number of V-Grooves
2
Calibration Certificate
Available Separately
Number of Cross Test Vials
1
Top Read
Top Read Window

Description

Master Level, Overall Height 5 7/8 in, Overall Length 5 7/8 in, Overall Width 1 9/16 in, Number of V-Grooves 2, Number of Level Vials 2, Number of Plumb Vials 0, Number of Cross Test Vials 1, Vial Graduations 0.05 mm/m, Total Number of Vials 1, Sensitivity 0.05 mm/m, Mount Type Magnetic, Frame Material Cast Iron, Calibration Certificate Available Separately, Level Orientation Horizontal, Precision Vial Properties Graduated, Shape Triangle, Accuracy 0.05 mm/m, Color Black, Finish Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.