This item is Discontinued.

Tesa Brown & Sharpe Micrometer Dial Indicator, Range 0 to 1" 72.109837

Micrometer Dial Indicator, Range 0 to 1" (Discontinued)

  • Mfr # 72.109837
  • Zoro # G7824101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72.109837
Zoro #
G7824101
UPC #
-
Country of Origin
Switzerland

Dimensions

Spindle Size
6.5mm
Anvil Size
6.5mm
Dimension Type
Inch
Spindle Diameter
6.5 mm

Details

Item
Precsion Micrometers with a Dial Indicator
Resolution
0.00005"
Range
0 to 1"
Operation
Dial
Features
Retractible Anvil for Easy Movement of Parts, Tungsten Carbide Tipped
Includes
Declaration of Conformity
Spindle
Flat
Anvil
Retractable
Thimble
Friction
Lock Nut Type
Lever
SPC Output
No
Standards
DIN 863
Spindle Material
Carbide
Certification
Certificate of Inspection
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Mechanical Display Type
Dial
Anvil Shape
Flat
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
1 in
Spindle Shape
Flat
Thimble Type
Friction
Operation Type
Mechanical

Description

Dial Indicating Outside Micrometer, Range 0 in to 1 in, Resolution 0.00005 in, Long Form Calibration Certificate No, Dimension Type Inch, Mechanical Display Type Dial, Operation Type Mechanical, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Includes Wrench, Lock Nut Type Lever, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) Yes, Spindle Diameter 6.5 mm, Spindle Material Carbide, Spindle Shape Flat, Standards DIN 863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.