Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer Set, Range 0.240 to 0.480"

  • Mfr # 06130221

  • Zoro # G6267919


product price: $4,772.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Thimble
Ratchet
SPC Output
Yes
Spindle
Helicoidal
Features
Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06130221
Zoro #
G6267919
UPC #
622419275314
Country of Origin
Switzerland

Dimensions

Battery Size
CR2032
Maximum Measuring Depth
3.94 in
Depth Measurement - Maximum
3.94 in

Details

Item
Digital 3-Point Inside Micrometer Set
Range
0.24 in to 0.48 in
Resolution
0.00005 in, 0.001 mm
Thimble
Ratchet
SPC Output
Yes
Spindle
Helicoidal
Features
Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
Anvil Material
Hardened Steel
Standards
DIN 863 T4 (C1)
Spindle Material
Hardened Steel
Rotating Spindle (Yes/No)
Yes
Includes
Extension, User Manual
Number of Measuring Rods
0
Movement of Screw
1 in
Number of Gauges
3
Anvil
Curved
Rod Type
Adjustable
Thimble Type
Ratchet
Coolant Resistant
No
Data Output Type
Cabled
Maximum Measurement - mm
12 mm
Display Type
LCD
IP Rating
IP54
Accuracy
+/-0.00016 in
Contact Point Material
Steel
Maximum Measurement - Inch
0.48 in
Number of Micrometers
3
Includes Battery
Yes
Minimum Measurement - Inch
0.24 in
Minimum Measurement - mm
6 mm
Functions
Furnished Micrometer Bore Gage, Self-Centering Contacts
Included Ranges
10 mm to 12 mm, 6 mm to 8 mm, 8 mm to 10 mm
Inside Micrometer Type
3-Point Inside Micrometer
Operation Type
Digital
Contact Point Shape
Curved
Case Included
Yes
Included Certification
Certificate of Inspection, Declaration of Conformity
Millimeters Measured - Minimum
6 mm
Inches Measured - Minimum
0.24 in
Inches Measured - Maximum
0.48 in
Millimeters Measured - Maximum
12 mm

Description

Micrometer Set,Range 0.240 to 0.480

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.