Zoro Homepage

Outside Micrometer, 2 to 3"/50 to 75mm, Features: Inch/Metric Conversion

  • Mfr # 06030022

  • Zoro # G8325082


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
2 to 3"
Operation
Electronic
Features
Inch/Metric Conversion, Tungsten Carbide Tipped, Sleek, Ergonomic Design, Large, Easy-to-read Digital Display
Includes
(1) 3V Lithium Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06030022
Zoro #
G8325082
UPC #
622419272733
Country of Origin
Switzerland

Details

Item
Micrometers with Digital Display
Resolution
0.00005"/0.001mm
Range
2 to 3"
Operation
Electronic
Features
Inch/Metric Conversion, Tungsten Carbide Tipped, Sleek, Ergonomic Design, Large, Easy-to-read Digital Display
Includes
(1) 3V Lithium Battery
Spindle
Carbide
Anvil
Carbide
Spindle Material
Carbide
SPC Output
No
Long Form Calibration Certificate
No

Description

Outside Micrometer, Range 2 to 3 in/50 to 75 mm, Resolution 0.00005 in/0.001 mm, SPC Output No, Long Form Calibration Certificate No, Spindle Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.