Zoro Homepage

TESA-CAL IP67, 12 inch/300 mm

  • Mfr # 00530143

  • Zoro # G803533283


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Accuracy
+/- 0.005 in, +/- 0.01 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
Jaw Depth
1 37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00530143
Zoro #
G803533283
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
1 37/64 in
Measures Inside Dimension
Yes
Depth Rod Shape
Square
Dimension Type
Metric
Battery Size
CR2032
Measures Depth
Yes
Measures Outside Dimension
Yes

Description

TESA-CAL IP67, 12 inch/300 mm, with thumb roller, square rod, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/- 0.005 in, +/- 0.01 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Standards IP67

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.