This item is Discontinued.

Tesa Economy Grade Masking Tape, 2 in. x 60 yds, Natural, PK24, 24PK 53120-00080-01

Economy Grade Masking Tape, 2 in. x 60 yds, Natural, PK24, 24PK (Discontinued)

  • Mfr # 53120-00080-01
  • Zoro # G005741998
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53120-00080-01
Zoro #
G005741998
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
5.2 mil
Width
2"
Length
60 yds
Size
2" x 60 yds

Details

Tensile Strength
18 lb/in
Item
Tapes
Color
Natural
Retroreflective Grade
Economy
Tape Backing Material
Crepe Paper
Weight
14.3 lbs

Description

Economical creped paper masking tape is cost-efficient for non-critical applications. Ideal for temporary application or large surface areas.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.