Zoro Homepage

Electrical Tape, Blk, 27-3/8 yd L, 3/4 in W, PK16

  • Mfr # 51608

  • Zoro # G015289657


product price: $86.15
/pk 16, $5.38/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Series
51608
Tape Thickness
11 mil
Tape Tensile Strength
3.54 lb/in
Elongation
20 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51608
Zoro #
G015289657
UPC #
888519444566
Country of Origin
Germany

Dimensions

Tape Thickness
11 mil
Metric Tape Length
25 m
Metric Tape Width
19 mm
Imperial Tape Width
3/4 in
Imperial Tape Length
82 ft

Details

Tape Color
Black
Series
51608
Item
Insulating Electrical Tape
Tape Tensile Strength
3.54 lb/in
Elongation
20 %
Tape Backing Material
Polyethylene Coated Cloth
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
221 Degrees F
Adhesion to Steel
56.6 oz/in
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Fleece
Adhesive Properties
Aggressive Adhesive
Product Form
Continuous Roll
Tape Brand
Tesa
Tape Sub-Type
Abrasion-Resistant
Tape Resistance Properties
Abrasion-Resistant
Minimum Tape Performance Temperature
-40 Degrees F
Tape Properties
Noise Damping

Description

Electrical Tape, Abrasion-Resistant, Polyethylene Coated Cloth, Tape Adhesive Material Rubber, 3/4 in, 27 3/8 yd, 11 mil, Tesa, Series 51608, Black, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Continuous Roll, Single-Sided, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.