Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.9mm (0.15in) Single Lens 1 Meter (3.2ft)

  • Mfr # CAMD3901

  • Zoro # G021857154


product price: $74.79
/ea

Key Features

Includes
Camera Probe
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Shaft Length
1 Meter (3.2ft)
Camera Size
3.9mm (0.15) Single Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAMD3901
Zoro #
G021857154
UPC #
850034851198
Country of Origin
Multiple

Dimensions

Shaft Length
1 Meter (3.2ft)
Camera Size
3.9mm (0.15) Single Lens

Details

Includes
Camera Probe
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Item
Replacement Camera Probes

Description

Replacement Camera probe compatible with Teslong's NTS500, NTS300, NTS700 & NTS600 - 3.9mm (0.15") Single Lens in 1 Meter Length (3.2ft)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.