
5.5mm (0.21in) Dual Lens 1 Meter (3.2ft)
Mfr # CAMD55D01
Zoro # G121857184
product price: $96.19
/ea
Free Shipping & Returns
Key Features
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Camera Size
5.5mm (0.21) Dual Lens
Shaft Length
1 Meter (3.2ft)
Includes
Camera Probe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAMD55D01
Zoro #
G121857184
UPC #
850034851211
Country of Origin
Multiple
Dimensions
Camera Size
5.5mm (0.21) Dual Lens
Shaft Length
1 Meter (3.2ft)
Details
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Item
Replacement Camera Probes
Includes
Camera Probe
Description
Replacement Camera probe compatible with Teslong's NTS500, NTS300, NTS700 & NTS600 - 5.5mm (0.21") Dual Lens in 1 Meter Length (3.2ft)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.