
8.5mm (0.33in) Dual 360 deg. Rotating Lens 1 Meter (3.2ft)
Mfr # CAMD8RL1
Zoro # G321857175
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Shaft Length
1 Meter (3.2ft)
Camera Size
8.5mm (0.33) Dual Rotating
Includes
Camera Probe, Hook, Mirror & Magnet Accessory
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAMD8RL1
Zoro #
G321857175
UPC #
850034851013
Country of Origin
Multiple
Dimensions
Shaft Length
1 Meter (3.2ft)
Camera Size
8.5mm (0.33) Dual Rotating
Details
Item
Replacement Camera Probes
Includes
Camera Probe, Hook, Mirror & Magnet Accessory
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Description
Teslong's Replacement Camera - 8.5mm (0.33") Dual 360 deg. Rotating Lens in 1 Meter Length (3.2ft)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.