Zoro Homepage

8.5mm (0.33in) Dual 360 deg. Rotating Lens 3 Meter (9.8ft)

  • Mfr # CAMD8RL3

  • Zoro # G821857156


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Application
HVAC, Automotive, Plumbing, Electrical, DIY
Includes
Camera Probe, Hook, Mirror & Magnet Accessory
Camera Size
8.5mm (0.33") Dual Rotating
Shaft Length
3 Meter (9.8ft)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAMD8RL3
Zoro #
G821857156
UPC #
810180860031
Country of Origin
Multiple

Dimensions

Camera Size
8.5mm (0.33") Dual Rotating
Shaft Length
3 Meter (9.8ft)

Details

Application
HVAC, Automotive, Plumbing, Electrical, DIY
Includes
Camera Probe, Hook, Mirror & Magnet Accessory
Item
Replacement Camera Probes

Description

Teslong's Replacement Camera - 8.5mm (0.33") Dual 360 deg. Rotating Lens in 3 Meter Length (9.8ft)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.