
8.5mm (0.33in) Dual 360 deg. Rotating Lens 5 Meter (16ft)
Mfr # CAMD8RL5
Zoro # G121857160
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Camera Size
0.33 in
Shaft Length
16ft
Includes
Camera Probe, Hook, Mirror & Magnet Accessory
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Material of Construction
Steel Ridgid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAMD8RL5
Zoro #
G121857160
UPC #
810180860048
Country of Origin
Multiple
Dimensions
Camera Size
0.33 in
Shaft Length
16ft
Details
Item
Replacement Camera Probes
Includes
Camera Probe, Hook, Mirror & Magnet Accessory
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Material of Construction
Steel Ridgid
Color
Black
Description
Teslong's Replacement Camera - 8.5mm (0.33") Dual 360 deg. Rotating Lens in 5 Meter Length (16ft)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.