N7 Pro - 5.5mm (0.21") Dual Lens Inspection Camera 6.5ft (2M) w/ 7inch Screen
- Mfr # TSPRO700D55DL2
- Zoro # G425019196
product price:Â
$
349.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSPRO700D55DL2
- Zoro #
- G425019196
- UPC #
- 860014708527
- Country of Origin
- China
Description
The Teslong N7 PRO Dual-Lens Inspection Camera is a professional, all-in-one inspection system designed for automotive, HVAC, plumbing, refrigeration, electrical, maintenance, and industrial applications. Its large 7-inch IPS display delivers a clear 1280 x 720 HD image, helping technicians inspect engines, pipes, walls, appliances, machinery, and other confined spaces without unnecessary disassembly. The slim 5.5 mm dual-lens probe combines a forward-viewing camera with a side-viewing camera, allowing users to examine both the path ahead and surrounding surfaces. Split-screen mode displays both camera views simultaneously for better orientation and faster troubleshooting. Each lens provides an 80 Deg field of view: the forward camera focuses from 1.18-3.15 inches, while the side camera is optimized for close-range inspection from 0.79-1.97 inches. Six adjustable high-intensity LEDs surround the forward camera, with an additional adjustable LED illuminating the side view. The 6.5-foot semi-rigid probe features an upgraded nano-coated cable designed to resist oil, water, abrasion, and everyday wear. Its narrow diameter makes it suitable for spark-plug openings, wall cavities, appliance components, narrow pipes, and other restricted-access areas. Capture photos and videos in resolutions up to 1920 x 1080 Full HD and save them directly to the included 32 GB microSD card. Built-in Wi-Fi enables remote viewing through a compatible mobile device, allowing coworkers or customers to watch the inspection in real time. The monitor also supports 180 Deg image rotation and includes a 1-watt Cree work light for added visibility around the jobsite. The IP67-rated probe is protected against dust and temporary water immersion, while the IP54-rated monitor is designed for demanding field conditions. A rechargeable 6000 mAh lithium battery provides approximately 3-4 hours of operating time. The complete kit includes the 7-inch monitor, dual-lens camera probe, 32 GB microSD card, USB-C charging cable, monitor stand, hook and magnet accessories, and a protective hard carrying case. The N7 PRO combines large-screen visibility, a narrow multi-angle probe, durable construction, and convenient documentation in one portable professional inspection solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.