NTC30TP Telescopic Inspection Camera with USB-C Connection
- Mfr # TSNTC30TP
- Zoro # G225019204
product price:Â
$
39.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSNTC30TP
- Zoro #
- G225019204
- UPC #
- -
- Country of Origin
- China
Description
The Teslong NTC30TP Telescopic Inspection Camera combines extended reach, flexible viewing, and convenient USB-C connectivity for inspecting areas that are difficult, unsafe, or inconvenient to access. Ideal for pest control, home maintenance, automotive work, HVAC inspections, roof and gutter checks, crawl spaces, ceilings, machinery, and other elevated or confined areas, it allows users to investigate without ladders, extensive disassembly, or direct contact. Its telescopic rod extends from approximately 11 inches to 4.9 feet, providing adjustable reach while remaining compact for transport and storage. A 110 mm flexible tip can be shaped to improve the viewing angle around obstacles, while the slim 8.5 mm camera head accesses narrow openings and enclosed spaces. The camera provides a 79 Deg field of view and works with eight adjustable LED lights to illuminate dark inspection areas. Brightness is controlled through an integrated dial, allowing users to reduce reflections or increase visibility as conditions change. The IP67-rated camera probe resists dust and temporary water immersion for use in damp or dirty environments. Connect the NTC30TP directly to a compatible USB-C Android device or USB-C-equipped iPhone or iPad. The Xscope mobile app supports photo and video capture at up to 1280 x 960, image rotation, and switching between color and monochrome viewing modes. Images and recordings are stored on the connected device, so no separate monitor, battery, or memory card is required. The NTC30TP is a lightweight, practical inspection solution for professionals and DIY users who need a clearer view above, below, behind, or inside hard-to-reach areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.