NTG100-C 45-inch Flexible USB-C Borescope
- Mfr # TSNTG100-C
- Zoro # G525019201
product price:Â
$
65.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSNTG100-C
- Zoro #
- G525019201
- UPC #
- 810180860093
- Country of Origin
- China
Description
The Teslong NTG100-C Flexible USB-C Borescope is a precision inspection tool designed for firearm owners, gunsmiths, hunters, competitive shooters, and maintenance professionals. Its slim camera and caliber-specific side-view mirrors provide a detailed look inside rifle barrels, helping users evaluate fouling, copper buildup, carbon deposits, corrosion, erosion, tooling marks, and the effectiveness of a cleaning routine. The flexible steel-fiber probe measures 45 inches long, providing enough reach for rifles while remaining easy to guide through the bore. At only 5.0 mm in diameter, the camera fits .22-caliber and larger barrels when paired with the appropriate included mirror. Six side-view mirrors accommodate .22, .243, .30, .38, and .40-caliber applications, with multiple mirror angles available to improve focus and reduce glare. A 1 MP camera delivers 1280 x 720 HD images with a 70 Deg field of view. Its fixed-focus optical system is optimized for close inspection at approximately 0.4-0.6 inches, allowing users to examine the lands, grooves, chamber, throat, and other internal barrel surfaces. Six adjustable high-intensity LEDs surround the camera to provide controlled illumination and reveal fine surface details. The wired USB connection delivers a stable live image without relying on Wi-Fi or an internal battery. Connect the borescope to compatible USB-C devices, including iPhone 15 and newer models, supported Android devices running version 4.4 or later, and Windows computers. Included USB-A, Micro-USB, and USB-C adapter cables provide flexible connection options. Photos and videos can be viewed and captured on the connected device for documentation or comparison over time. The IP67-rated probe is protected against dust and temporary water immersion, supporting easy cleanup after use. A 60-inch data cable provides additional working distance between the probe and the connected phone, tablet, or computer. The complete kit includes the flexible borescope camera, six side-view mirrors, USB-A/Micro-USB adapter cable, USB-C adapter cable, and a zippered soft carrying case with leash. The NTG100-C provides clear, close-range barrel inspection in a portable and easy-to-use wired system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.