T7 Pro - 8.5mm (0.33") Rotating Dual Lens Inspection Camera 6.5ft (2M) w/ 6inch Screen
- Mfr # TSPRO600D8RL2
- Zoro # G225019198
product price:Â
$
409.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSPRO600D8RL2
- Zoro #
- G225019198
- UPC #
- 860014708510
- Country of Origin
- China
Description
The Teslong T7 PRO Rotating Dual-Lens Inspection Camera is a rugged, all-in-one inspection system engineered for professionals in automotive, HVAC, plumbing, refrigeration, electrical, maintenance, and industrial applications. Its ergonomic pistol-grip monitor features a bright 6-inch IPS display with 1280 x 720 HD resolution, providing a clear, comfortable view inside pipes, engines, machinery, walls, appliances, and other confined spaces. The advanced 8.5 mm dual-lens probe combines a forward-viewing camera with a motorized 360 Deg rotating side-view camera, helping technicians inspect surrounding surfaces without repeatedly twisting or repositioning the cable. Dedicated controls rotate the side lens clockwise or counterclockwise, while another button switches between camera views. Split-screen mode displays both perspectives simultaneously for improved orientation and faster diagnosis. Both cameras provide a wide 90 Deg field of view and a working focal range of 0.59-3.15 inches. Eight adjustable LEDs surround the forward camera, while an additional adjustable LED illuminates the side view. The 6.5-foot semi-rigid probe features a flexible metal housing with a durable nano-coated exterior designed to resist oil, water, and everyday wear. Capture photos and videos in resolutions up to 1920 x 1080 Full HD and save them directly to the included 32 GB microSD card. Built-in Wi-Fi enables remote viewing on compatible smartphones and tablets, making it easy to share an inspection with a customer or coworker in real time. The monitor also supports 180 Deg image rotation and includes an integrated work light. The IP67-rated probe is protected against dust and temporary water immersion, while the IP54-rated monitor is designed to withstand demanding field conditions. A rechargeable 6000 mAh lithium battery provides approximately 3-4 hours of operating time. The complete kit includes the monitor, rotating dual-lens probe, 32 GB microSD card, USB-C charging cable, hook and magnet accessories, and a protective hard carrying case. The T7 PRO combines precise multi-angle viewing, professional durability, and convenient documentation in one portable inspection tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.