Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NTG150W- 45-inch Flexible Rifle Borescope with Wi-Fi Adapter

  • Mfr # TSNTG150W

  • Zoro # G621857172


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Includes
Wifi Adapter, Borescope, Mirror Pack 3, USB-C Charging Cable, Manuel,
Application
Pipe Inspection, Barrel Inspection
Shaft Length
45 in
Color
Black
Material of Construction
Wifi Adapter: Hard Plastic / Camera Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSNTG150W
Zoro #
G621857172
UPC #
850034851518
Country of Origin
Multiple

Dimensions

Shaft Length
45 in

Details

Includes
Wifi Adapter, Borescope, Mirror Pack 3, USB-C Charging Cable, Manuel,
Application
Pipe Inspection, Barrel Inspection
Item
Borescope
Color
Black
Material of Construction
Wifi Adapter: Hard Plastic / Camera Flexible
Voltage
2600mAh

Description

The NTG150W is a 45” flexible borescope equipped with a Wi-Fi adapter to display its images on smart devices (iOS and Android). This comprehensive kit includes a 5mm camera lens that fits into a 0.22-inch barrel or larger. Additionally, it features six adjustable LED lights to illuminate dark areas and capture clearer photos and videos. It also includes a 3-pack of 90-degree side-view mirrors for inspecting the pipe walls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.