Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NTG500H - 26in Borescope with 5-inch IPS Screen

  • Mfr # TSNTG500H

  • Zoro # G921857179


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Application
Pipe Inspection, Barrel Inspection
Includes
Monitor, Borescope, Mirror Pack 5, Charging Cable, Manuel, Q2U Adapter Cable
Material of Construction
Monitor: Hard Plastic / Camera: Steel Ridgid
Voltage
3500mAh
Shaft Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSNTG500H
Zoro #
G921857179
UPC #
850034851143
Country of Origin
Multiple

Dimensions

Shaft Length
26 in

Details

Application
Pipe Inspection, Barrel Inspection
Item
Borescope
Includes
Monitor, Borescope, Mirror Pack 5, Charging Cable, Manuel, Q2U Adapter Cable
Material of Construction
Monitor: Hard Plastic / Camera: Steel Ridgid
Voltage
3500mAh
Color
Black / Grey / Lime Green

Description

The NTG500H is a 26-inch steel rod borescope with a 5-inch IPS screen display. Our borescopes include caliber-specific side-view mirrors for various calibers (.22 to .40). They offer cross-platform compatibility with PCs and mobile devices for dual connectivity. The Steel Rod probe has a 5mm camera diameter that fits on .22 barrels or larger. Additionally, it features six adjustable LED lights to illuminate dark areas for clearer photos or videos.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.