
NTS300 Inspection Camera - 7.9mm 0.31in. Triple Lens
Mfr # TSNTS300D79TL3
Zoro # G116506196
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable, Hook Mirror and Magnet Accessories
Shaft Length
9.8ft
Camera Size
0.31 in
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Color
Black / Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSNTS300D79TL3
Zoro #
G116506196
UPC #
850034851815
Country of Origin
Multiple
Dimensions
Shaft Length
9.8ft
Camera Size
0.31 in
Details
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable, Hook Mirror and Magnet Accessories
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Item
Inspection Camera
Color
Black / Orange
Voltage
3000 mAh
Material of Construction
Monitor: Hard Plastic / Camera: Steel Ridgid
Description
Teslong now offers a revolutionary camera probe with three lenses in one, an industry first! These lenses provide a unique perspective, allowing you to inspect the subject from either a single front camera or two side cameras. One of the side cameras is equipped with a close-focus lens, ideal for tight inspection environments. The second side-view camera offers a normal focal range, providing a comprehensive view. Conveniently, a single button enables you to easily switch between the three lenses, maximizing your field of view. This feature surpasses our dual-camera probes and triples the field of view compared to traditional endoscopes, saving you valuable time during inspections. The triple-lens camera boasts a diameter of 7.9mm 0.31in and is available in various length options, including 9.8ft 3m.The modular design of the NTS300 makes it easy to adapt to different camera probe types as your needs evolve.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.