NTS300 Inspection Camera - 8.5mm (0.33in) Dual 360 deg. Rotating Lens

  • Mfr # TSNTS300D8RL3

  • Zoro # G921857162


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
9.8ft
Camera Size
0.33 in
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable, Hook Mirror and Magnet Accessories
Voltage
3000 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSNTS300D8RL3
Zoro #
G921857162
UPC #
850034851754
Country of Origin
Multiple

Dimensions

Shaft Length
9.8ft
Camera Size
0.33 in

Details

Application
HVAC, Automotive, Plumbing, Electrical, DIY
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable, Hook Mirror and Magnet Accessories
Item
Inspection Camera
Voltage
3000 mAh
Material of Construction
Monitor: Hard Plastic / Camera: Steel Ridgid
Color
Black / Orange

Description

This inspection camera comes with a completely-new probe design. It includes a dual-lens camera probe with a motorized 360 deg. rotating feature. The probe is 0.33 inches (8.5mm) in diameter and features a flexible metal cable housing with durable rubber coating that holds its shape well. There are two control buttons on the base of the probe. Pressing one button rotates the side-lens clockwise, while the other button rotates it counter-clockwise. Switching between the cameras is also easy to do with the press of a button, plus you get our new split-screen viewing mode. Split-screen mode enables you to see the views from the forward cam and the sideways cam at the same time. The flexible camera cables come in a length of 9.8 feet (3m). The lenses include adjustable LED ring lights to give the camera a perfect view of the darkest inspection areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.