Zoro Homepage

NTS500 Inspection Camera - 3.9mm (0.15in) Single Lens

  • Mfr # TSNTS500D39L1

  • Zoro # G821857170


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Camera Size
3.9mm (0.15) Single Lens
Shaft Length
1 Meter (3.2ft)
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable
Application
HVAC, Automotive, Electrical, DIY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSNTS500D39L1
Zoro #
G821857170
UPC #
850034851990
Country of Origin
Multiple

Dimensions

Camera Size
3.9mm (0.15) Single Lens
Shaft Length
1 Meter (3.2ft)

Details

Item
Inspection Camera
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable
Application
HVAC, Automotive, Electrical, DIY

Description

The NTS500 is modular, making it easy to switch to a different type of camera probe if your needs change. This inspection camera is compatible with a variety of camera probes, allowing you to choose the one that best suits your requirements when making your purchase. Each camera probe is housed in a metal cable housing with a durable rubber coating that maintains its shape well for easy handling. The 3.9mm (0.15”) Ultra Slim Single Lens options provide users with the ability to easily see in the tightest and smallest spaces. The flexible camera cables come in a length of 1 Meter (3.2ft) and include adjustable LED ring lights to ensure a clear view of even the darkest inspection areas.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.