Zoro Homepage

NTS500 Inspection Camera - 5.5mm (0.21in) Dual Lens

  • Mfr # TSNTS500D55DL1

  • Zoro # G521857159


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Application
HVAC, Automotive, Electrical, DIY
Camera Size
5.5mm (0.21) Dual Lens
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable
Shaft Length
1 Meter (3.2ft)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSNTS500D55DL1
Zoro #
G521857159
UPC #
850034851600
Country of Origin
Multiple

Dimensions

Camera Size
5.5mm (0.21) Dual Lens
Shaft Length
1 Meter (3.2ft)

Details

Item
Inspection Camera
Application
HVAC, Automotive, Electrical, DIY
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable

Description

The NTS500 inspection camera is modular, making it easy to switch to a different type of camera probe if your needs change. This inspection camera is compatible with a range of camera probes, allowing you to choose the one that best suits your requirements. Each camera probe features a metal cable housing with a durable rubber coating that maintains its shape well for easy handling. The 5.5mm (0.21”) dual-lens options enable users to effortlessly switch between a forward-facing camera and a side-facing camera, significantly expanding their field of view. A single button conveniently toggles between the lenses. The flexible camera cables come in a length of 1 Meter (3.2ft). Additionally, the lenses include adjustable LED ring lights, providing a perfect view of even the darkest inspection areas.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.