Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NTS500 Inspection Camera - 7.9mm (0.31in) Triple Lens

  • Mfr # TSNTS500D79TL3

  • Zoro # G621857165


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Camera Size
0.31 in
Shaft Length
9.8ft
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable, Hook Mirror and Magnet Accessories
Voltage
3500mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSNTS500D79TL3
Zoro #
G621857165
UPC #
850034851235
Country of Origin
Multiple

Dimensions

Camera Size
0.31 in
Shaft Length
9.8ft

Details

Application
HVAC, Automotive, Plumbing, Electrical, DIY
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable, Hook Mirror and Magnet Accessories
Item
Inspection Camera
Voltage
3500mAh
Material of Construction
Monitor: Hard Plastic / Camera: Steel Ridgid
Color
Black / Grey / Lime Green

Description

Teslong now offers a revolutionary camera probe with three lenses in one, an industry first! These lenses allow you to inspect the subject from either a single front camera or two side cameras. One of the side cameras is a close-focus camera, ideal for tight inspection environments. The second side-view camera has a normal focal range. Conveniently, a single button enables you to easily switch between the three lenses. This feature significantly enhances the field of view compared to our dual-camera probes and triples that of traditional endoscopes, saving you valuable time during inspections! The triple-lens camera has a diameter of 7.9mm (0.31in) and comes in a 9.8ft (3m) length, but several other lengths are also available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.