Zoro Homepage

NTS600 Inspection Camera - 7.9mm (0.31in) Triple Lens

  • Mfr # TSNTS600D79TL3

  • Zoro # G521857173


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Camera Size
7.9mm (0.31) Triple
Shaft Length
3 Meter (9.8ft)
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable, Hook Mirror and Magnet Accessories
Application
HVAC, Automotive, Plumbing, Electrical, DIY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSNTS600D79TL3
Zoro #
G521857173
UPC #
850034851655
Country of Origin
Multiple

Dimensions

Camera Size
7.9mm (0.31) Triple
Shaft Length
3 Meter (9.8ft)

Details

Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable, Hook Mirror and Magnet Accessories
Item
Inspection Camera
Application
HVAC, Automotive, Plumbing, Electrical, DIY

Description

The Teslong NTS600 is a rugged, professional-grade inspection camera designed for mechanics, plumbers, electricians, and DIY enthusiasts who need high-quality visuals in tight or dark spaces. Featuring a 6-inch IPS HD display with 1920x1080 resolution, this endoscope delivers crystal-clear images and videos, ensuring no detail is missed. The ergonomic pistol grip offers superior handling, making extended inspections comfortable and efficient. Equipped with a single-lens camera probe, the NTS600 provides a sharp 2.0-megapixel image with 720p resolution, a 70 deg. viewing angle, and an adjustable LED ring light to illuminate the darkest areas. The split-screen feature enables simultaneous viewing from two cameras when an optional dual-camera probe is used. For ultimate versatility, the Wi-Fi compatibility allows seamless connection with mobile devices, making it easy to review and share findings. The IP67-rated waterproof probe ensures durability in wet or dusty environments, while the Cree LED flashlight enhances visibility in low-light conditions. Powered by a 6000mAh lithium battery, the NTS600 offers 4-5 hours of continuous operation, and its 32GB micro SD card provides ample storage for images and videos. Whether you're diagnosing engine issues, inspecting pipes, or conducting professional maintenance, the Teslong NTS600 is the ideal tool for precision and reliability.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.