
NTS600 Inspection Camera - 8.5mm (0.33in) Dual 360 deg. Rotating Lens
Mfr # TSNTS600D8RL3
Zoro # G221857176
product price:Â $369.99
/ea
Free Shipping & Returns
Key Features
Shaft Length
9.8ft
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Camera Size
0.33 in
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable, Hook Mirror and Magnet Accessories
Voltage
6000mAh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSNTS600D8RL3
Zoro #
G221857176
UPC #
850034851914
Country of Origin
Multiple
Dimensions
Shaft Length
9.8ft
Camera Size
0.33 in
Details
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Item
Inspection Camera
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable, Hook Mirror and Magnet Accessories
Voltage
6000mAh
Material of Construction
Monitor: Hard Plastic / Camera: Steel Ridgid
Color
Black / Metallic Grey / Orange
Description
The Teslong NTS600 is a rugged, professional-grade inspection camera designed for mechanics, plumbers, electricians, and DIY enthusiasts who need high-quality visuals in tight or dark spaces. Featuring a 6-inch IPS HD display with 1920x1080 resolution, this endoscope delivers crystal-clear images and videos, ensuring no detail is missed. The ergonomic pistol grip offers superior handling, making extended inspections comfortable and efficient. Equipped with a single-lens camera probe, the NTS600 provides a sharp 2.0-megapixel image with 720p resolution, a 70 deg. viewing angle, and an adjustable LED ring light to illuminate the darkest areas. The split-screen feature enables simultaneous viewing from two cameras when an optional dual-camera probe is used. For ultimate versatility, the Wi-Fi compatibility allows seamless connection with mobile devices, making it easy to review and share findings. The IP67-rated waterproof probe ensures durability in wet or dusty environments, while the Cree LED flashlight enhances visibility in low-light conditions. Powered by a 6000mAh lithium battery, the NTS600 offers 4-5 hours of continuous operation, and its 32GB micro SD card provides ample storage for images and videos. Whether you're diagnosing engine issues, inspecting pipes, or conducting professional maintenance, the Teslong NTS600 is the ideal tool for precision and reliability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.