
NTS700 Inspection Camera - 3.9mm (0.15in) Single Lens
Mfr # TSNTS700D39L1
Zoro # G121857177
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Shaft Length
3.2ft
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable,
Camera Size
0.15 in
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Color
Black / Grey / Lime Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSNTS700D39L1
Zoro #
G121857177
UPC #
-
Country of Origin
Multiple
Dimensions
Shaft Length
3.2ft
Camera Size
0.15 in
Details
Item
Inspection Camera
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable,
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Color
Black / Grey / Lime Green
Material of Construction
Monitor: Hard Plastic / Camera: Flexible
Voltage
6000mAh
Description
Take your automotive inspections to the next level with the Teslong NTS700 Pro Inspection Camera. Featuring a 7-inch 720P HD IPS color display, this camera probe offers crisp visuals, allowing you to easily identify issues in cylinder heads, exhaust systems, wiring systems, and other tight spaces. The screen’s IPS technology ensures accurate colors and wide viewing angles, making it perfect for both professional technicians and DIY enthusiasts. With a 6000mAh rechargeable lithium battery, you can tackle extended jobs without the hassle of frequent recharging. The camera probes are all IP67 waterproof and dust resistant to withstand harsh environments. The flexible design allows you to navigate bends and curves under the hood of cars or behind the dashboard with ease. For added versatility, select a probe with either a dual or triple lens to experience split-screen capability, enabling you to view multiple camera angles at once. The Wi-Fi streaming functionality allows you to connect the camera to a second device via a free app, letting you share real-time footage with your team or clients for more collaborative troubleshooting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.