Zoro Homepage

NTS700 Inspection Camera - 5.5mm (0.21in) Dual Lens

  • Mfr # TSNTS700D55DL1

  • Zoro # G721857157


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
1 Meter (3.2ft)
Camera Size
5.5mm (0.21) Dual Lens
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSNTS700D55DL1
Zoro #
G721857157
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
1 Meter (3.2ft)
Camera Size
5.5mm (0.21) Dual Lens

Details

Application
HVAC, Automotive, Plumbing, Electrical, DIY
Item
Inspection Camera
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable,

Description

Take your automotive inspections to the next level with the Teslong NTS700 Pro Inspection Camera. Featuring a 7-inch 720P HD IPS color display, this camera probe offers crisp visuals, allowing you to easily identify issues in cylinder heads, exhaust systems, wiring systems, and other tight spaces. The screen’s IPS technology ensures accurate colors and wide viewing angles, making it perfect for both professional technicians and DIY enthusiasts. With a 6000mAh rechargeable lithium battery, you can tackle extended jobs without the hassle of frequent recharging. The camera probes are all IP67 waterproof and dust resistant to withstand harsh environments. The flexible design allows you to navigate bends and curves under the hood of cars or behind the dashboard with ease. For added versatility, select a probe with either a dual or triple lens to experience split-screen capability, enabling you to view multiple camera angles at once. The Wi-Fi streaming functionality allows you to connect the camera to a second device via a free app, letting you share real-time footage with your team or clients for more collaborative troubleshooting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.