Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PB700 Plumbing Inspection Camera with 7-inch IPS Display

  • Mfr # PB700D76L8

  • Zoro # G221857169


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Includes
Monitor, Camera probe, Pipe Guider Accessories, USB-C Charging Cable, Monitor Stand, Hook Mirror and Magnet, Product Manuel.
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Camera Size
0.33 in
Color
Black / Grey / Lime Green
Material of Construction
Monitor: Hard Plastic / Camera: Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB700D76L8
Zoro #
G221857169
UPC #
850034851280
Country of Origin
Multiple

Dimensions

Camera Size
0.33 in
Shaft Length
25ft

Details

Includes
Monitor, Camera probe, Pipe Guider Accessories, USB-C Charging Cable, Monitor Stand, Hook Mirror and Magnet, Product Manuel.
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Item
Pipe Inspection Camera
Color
Black / Grey / Lime Green
Material of Construction
Monitor: Hard Plastic / Camera: Flexible
Voltage
6000mAh

Description

Take your plumbing inspections to the next level with the Teslong PB700 Pro Plumbing Inspection Camera. Featuring a 7-inch 720P IPS color display, this camera probe offers crisp visuals, allowing you to easily identify issues in pipes, drains, and tight spaces. The screen’s IPS technology ensures accurate colors and wide viewing angles, making it perfect for both professional plumbers and DIY enthusiasts.. With a 6000mAh rechargeable lithium-ion battery, you can tackle extended jobs without the hassle of frequent recharging. The camera’s 26 ft (8-meters) IP67 waterproof flexible probe is designed to withstand harsh environments, ensuring durability and reliability in wet conditions, while the flexible design allows you to navigate bends and curves in plumbing systems with ease. For added versatility, this camera features split-screen capability, enabling you to use dual or triple lens probes to view multiple camera angles at once. The Wi-Fi streaming functionality allows you to connect the camera to a second device via a free app, letting you share real-time footage with your team or clients for more collaborative troubleshooting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.