T6 Pro - 7.9mm (0.31") Triple Lens Inspection Camera 6.5ft (2M) w/ 6inch Screen
- Mfr # TSPRO600D79TL2
- Zoro # G425019202
product price:Â
$
359.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSPRO600D79TL2
- Zoro #
- G425019202
- UPC #
- 860014708503
- Country of Origin
- China
Description
The Teslong T6 PRO Triple-Lens Inspection Camera is a rugged, all-in-one inspection system built for professionals working in automotive, HVAC, plumbing, refrigeration, electrical, maintenance, and industrial environments. Its ergonomic pistol-grip monitor features a bright 6-inch IPS display with 1280 x 720 HD resolution, giving technicians a clear, comfortable view in tight or difficult-to-access spaces. The 7.9 mm triple-lens probe provides three viewing directions without requiring constant cable repositioning. Switch between the forward-viewing lens, side-viewing lens, and short-focus lens to inspect surrounding surfaces from multiple angles. Split-screen viewing allows two camera perspectives to be displayed simultaneously, while 180 Deg image rotation helps maintain the proper viewing orientation. Capture photos and videos in resolutions up to 1920 x 1080 Full HD and save them to the included 32 GB microSD card. Built-in Wi-Fi also enables remote viewing on compatible mobile devices, making it easy to share the inspection with a coworker or customer in real time. The 6.5-foot semi-rigid probe features a durable nano-coated cable designed to resist oil, water, and everyday wear. Its IP67 rating protects the probe against dust and temporary water immersion, while ten adjustable high-intensity LEDs illuminate dark inspection areas. The IP54-rated monitor also includes a 1-watt Cree work light for added visibility around the jobsite. A rechargeable 6000 mAh lithium battery provides approximately 3-4 hours of operating time. The complete kit includes the 6-inch monitor, triple-lens camera probe, 32 GB microSD card, USB-C charging cable, hook and magnet accessories, and a protective hard carrying case. The T6 PRO combines multi-angle visibility, professional durability, and convenient recording in one portable inspection solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.