Zoro Homepage

TD500 2-Way 210 deg. Articulating Camera - 3.9mm (0.15in) Single Lens

  • Mfr # TD500D39L1.55

  • Zoro # G921857155


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable,
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Camera Size
3.9mm (0.15) Single Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD500D39L1.55
Zoro #
G921857155
UPC #
850034851044
Country of Origin
Multiple

Dimensions

Camera Size
3.9mm (0.15) Single Lens

Details

Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable,
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Item
Inspection Camera

Description

A portable, handheld, multi-function inspection system. With its articulating camera, the probe can be controlled by hand to look in different directions. This is perfect for many applications, such as inspecting engine cylinders, inside airplane wings, behind instrument panels, and inside brake systems. The 5-foot-long probe is bendable, but still fairly stiff to hold its shape well and allow you to form it and insert it into a space. Once it's in position, you can use the control wheel to articulate the tip through 210-degrees of movement.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.