TD500 2-Way 210 degree Articulating Camera - 6.5mm 0.25in. Dual Lens

  • Mfr # TD500D65DL1.55

  • Zoro # G216506195


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Camera Size
0.25 in
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable, Hook Mirror and Magnet Accessories
Shaft Length
5ft
Material of Construction
Monitor: Hard Plastic / Camera: Steel Ridgid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD500D65DL1.55
Zoro #
G216506195
UPC #
850034851150
Country of Origin
Multiple

Dimensions

Camera Size
0.25 in
Shaft Length
5ft

Details

Item
Inspection Camera
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable, Hook Mirror and Magnet Accessories
Material of Construction
Monitor: Hard Plastic / Camera: Steel Ridgid
Voltage
3000mAh
Color
Metallic Grey / Black / Orange

Description

A portable, handheld, multi-function inspection system. With its articulating probe and dual camera lenses, the probe can be controlled by hand to look in different directions. This is perfect for many applications, such as inspecting engine cylinders, inside airplane wings, behind instrument panels, and inside brake systems.This 6.5 mm 0.25 in diameter inspection camera has two cameras on its end. The 5-foot-long probe is bendable, but still fairly stiff to hold its shape well and allow you to form it and insert it into a space. Once it's in position, you can use the control wheel to articulate the tip through 210-degrees of movement.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.