Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TF600 4-Way 360 deg. Articulating Camera - 6.5mm (0.25in) Dual Lens

  • Mfr # TF600D65DL1.55

  • Zoro # G421857181


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Camera Size
0.25 in
Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable, Hook Mirror and Magnet Accessories
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Color
Black / Metallic Grey / Orange
Voltage
3000mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF600D65DL1.55
Zoro #
G421857181
UPC #
850034851402
Country of Origin
Multiple

Dimensions

Camera Size
0.25 in
Shaft Length
5ft

Details

Includes
Monitor, Camera Probe, Product Manuel, USB-C Charging Cable, Hook Mirror and Magnet Accessories
Application
HVAC, Automotive, Plumbing, Electrical, DIY
Item
Inspection Camera
Color
Black / Metallic Grey / Orange
Voltage
3000mAh
Material of Construction
Monitor: Hard Plastic / Camera: Steel Ridgid

Description

Thanks to the Teslong TF600, you can take your inspections to the next level with our 4-Way Articulating Inspection Camera, designed for professionals who demand precision and versatility. Whether you're inspecting engines, pipes, HVAC systems, or other tight spaces, this high-performance borescope delivers crystal-clear visuals and easy maneuverability. Navigate tight and complex areas with ease. The flexible probe moves in four directions, giving you a complete view of hard-to-reach spots. Integrated LED camera lights provide superior illumination in dark environments. See every detail with unmatched clarity. The high-definition IPS display offers vibrant colors and sharp contrast, ensuring accurate diagnostics in real-time. Enjoy the freedom of a portable, modular design. The detachable monitor allows for convenience of transportation, allowing the user to separate the probe and monitor so that they can be neatly stowed with the thinnest profile possible. Stay powered for longer. The high-capacity battery delivers up to 3.5 hours of continuous runtime, so you can complete your inspections without interruptions. Share your findings instantly. The built-in Wi-Fi function lets you stream inspection images to your smartphone, tablet, or other devices for real-time collaboration and documentation. Built for automotive, plumbing, mechanical, and industrial applications, this inspection camera is a must-have tool for professionals and DIY enthusiasts alike. Experience unparalleled visibility and control-get yours today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.