BNC to BNC Coax Cable Assemblies, Male to Male Video and General 75 Ohm, 100 ft.

  • Mfr # 59-1200-1M

  • Zoro # G6539261


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Plug and Connector Description
Male to Male Video and General 75 Ohm
Length
100 ft.
Color
Insulation: Natural, Jacket: Black
Application
Indoors
Features
UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59-1200-1M
Zoro #
G6539261
UPC #
637623500237
Country of Origin
Taiwan, Province of China

Dimensions

Length
100 ft.
Meter Connection End Size
0.024 in

Details

Item
BNC to BNC Coax Cable Assemblies
Plug and Connector Description
Male to Male Video and General 75 Ohm
Color
Insulation: Natural, Jacket: Black
Application
Indoors
Features
UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
Wire Gauge
3 AWG
Standards
cULus, UL
Voltage Rating - Maximum
30 V
Insulation Material
Low Density Polyethylene
Color Code
Black
Operating Temperature - Maximum
80 Degrees F
Meter Connection Type
BNC to BNC Coax Cable
Number of Test Leads
1
Test End Material
Steel

Description

BNC Cable (Male), Color Code Black, Length 100 ft, Maximum Voltage 30 V, Number of Test Leads 1, Meter Connection Type BNC Male, Features Boot is Molded to Cable Connector, Meter Connection End Size 0.024 in, Wire Size 6 mm, Standards cULus, UL, Insulation Material Polyethylene, Maximum Operating Temperature 80 Degrees F, Test End Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.