Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # CK13M

  • Zoro # G4721744


product price: $44.69
/ea

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-58 Degrees to 1202 Degrees
Temp. Range (C)
-50 Degrees to 650 Degrees
Probe Length
4 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK13M
Zoro #
G4721744
UPC #
637623200038
Country of Origin
Korea, Republic of

Dimensions

Probe Length
4 in
Probe Wire Length
3 ft 3 in
Wire Length
3 ft. 3"
Manufacturers Warranty Length
90 Days Limited
Probe Dia.
39/64 in
Probe Tip Diameter
0.6 in
Probe Diameter
0.609 in
Cable Length
3 ft 3 in
Probe Size
39/64 in x 4 in

Details

Item
Surface Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-58 Degrees to 1202 Degrees
Temp. Range (C)
-50 Degrees to 650 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Sub Mini
Probe Connection Type
Sub Mini
Probe Contact Material
Stainless Steel
Accuracy
+/-4 Degrees F below 545 Degrees F, +/-7.54 Degrees F above 545 Degrees F
Use
Air or Surface
Response Time
6 sec to 90% of Reading
Includes
Plug and Probe
Temperature Measuring Element
K Thermocouple
Probe Material
Stainless Steel
Maximum Temperature F
1,202 Degrees F
For Surfaces
Yes
Cable Material
Polyurethane Jacket
Tip Style
Rounded
Includes Thermowell
No
Fitting Type
Bayonet
Head Material
Stainless Steel
Thermocouple Type
Type K
For Air
No
Probe Sheath Material
Stainless Steel
Temperature Range
-58 Degrees to 1,202 Degrees F/-50 Degrees to 650 Degrees C
Minimum Temperature C
-50 Degrees C
For Gases
No
For Solids
No
For Application
Surface
Connector Type
Sub Mini
For Liquids and Gels
No
Handle Type
Straight Handle
Probe Bend
90 Degrees
Handle Material
Plastic
Maximum Temperature C
650 Degrees C
Junction Type
Exposed
Minimum Temperature F
-58 Degrees F
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
650 Degrees C
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
1,202 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
1,202 Degrees F
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
650 Degrees C

Description

Surface Temperature Probe, Type K, Exposed, For Application Surface, Mini Plug, Probe Size 39/64 in x 4 in, Cable Length 3 ft 3 in, -58 Degrees to 1,202 Degrees F/-50 Degrees to 650 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.