Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Meter, +/-5%Acc, LED

  • Mfr # 9071

  • Zoro # G301109188


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Acceleration Range
1 to 10,000 mV/g
Frequency Range (Hz)
1 kHz to 10 kHz Bearing Analysis, 2 Hz to 10 kHz Total g, 2/10 Hz to 1 kHz ISO
Temp. Range (F)
32 Degrees to 122 Degrees F
Velocity
393.6 in/s, 9999 mm/s
Bearing/Gear Check
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9071
Zoro #
G301109188
UPC #
637623090714
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr
Battery Size
AA

Details

Item
Vibration Meter
Acceleration Range
1 to 10,000 mV/g
Frequency Range (Hz)
1 kHz to 10 kHz Bearing Analysis, 2 Hz to 10 kHz Total g, 2/10 Hz to 1 kHz ISO
Temp. Range (F)
32 Degrees to 122 Degrees F
Velocity
393.6 in/s, 9999 mm/s
Bearing/Gear Check
Yes
Display
Full Color LED
Auto Power Off
Yes
Battery Type
(2) AA
Accuracy
+/-5%
Special Features
ISO Built-in Alarms
Frequency Ranges
1 kHz to 10 kHz, 2/10Hz to 1 kHz ISO, 2Hz to 10 kHz (g)
Maximum Displacement Measured
20,000 mi
Acceleration Max Resolution
50g
Velocity Max Resolution
0.001 in/sec
Displacement Max Resolution
0.01 mi
Number of Batteries Required
2
Battery Run Time
50 hr
Maximum Operating Temperature
122 Degrees F
Digital Display Screen Type
LED
Alert Type
Vibration
Testing Functions
Acceleration, Bearing Damage, Velocity
Minimum Operating Temperature
32 Degrees F
Features
ISO Built-In Alarms, IP67, Standard Cable Mounted
Acceleration Measurement - Maximum
1,000 mV/g
Acceleration Measurement - Minimum
1 mV/g
Minimum Displacement Measured
0.01 mi
Minimum Velocity Measured
0.001 in/sec
Maximum Velocity Measured
999.9 in/sec
Batteries Included
Yes
Number of Records Stored
10

Description

Vibration Meter, Accuracy +/-5 Percent, Acceleration Measurement - Minimum 1 mV/g, Acceleration Measurement - Maximum 1,000 mV/g, Number of Records Stored 10, Maximum Velocity Measured 999.9 in/sec, Minimum Velocity Measured 0.001 in/sec, Acceleration Max Resolution 50g, Displacement Max Resolution 0.01 mi, Maximum Displacement Measured 20,000 mi, Minimum Displacement Measured 0.01 mi, Velocity Max Resolution 0.001 in/sec, Auto Power Off Yes, Batteries Included Yes, Alert Type Vibration

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.