
Digital Manometer, High Pressure Gauge
Mfr # 605BT
Zoro # G914802803
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/- 1%
Connection Size
1/4 in
Measures Temperature
Temperature Not Measured
Overall Width
3 in
Access Port Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605BT
Zoro #
G914802803
UPC #
637623007255
Country of Origin
Korea, Republic of
Dimensions
Connection Size
1/4 in
Overall Width
3 in
Overall Depth
1.4 in
Overall Height
5.7 in
Description
Digital Vacuum Gauge
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.