Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter, 1,000 V Max DC, 4000 Instrument Counts, LCD

  • Mfr # 135

  • Zoro # G1513123


product price: $106.04
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
4000
Includes
Manual, Meter, Nylon Case, Rubber Boot, Test Leads
Standards
cULus 61010-1, IEC 61010-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135
Zoro #
G1513123
UPC #
637623001352
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
4000
Includes
Manual, Meter, Nylon Case, Rubber Boot, Test Leads
Standards
cULus 61010-1, IEC 61010-1
Auto Power Off
Yes
Audible Continuity
Yes
Diode Test
Yes
AC Response
Average
Max. DC Amps
10
Max. Ohms
40 megohm
Series
TEST PRODUCTS INTL. (R) 135
Temp. Range
32 Degrees to 104 Degrees F
Auto Ranging
Yes
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
Max. AC Amps
10
Instrument Safety Rating
CAT III 600V
Calibration Certificate Included
No
Maximum AC Voltage Measurement
750
Maximum DC Voltage Measurement
1,000 V

Description

Digital Multimeter, Full Size - Basic Features, 4000 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of Reading +2 Digits, CAT III 600V, Max. AC Volts 750, Max. DC Volts 1,000, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 40 megohm, Temp. Range 32 Degrees to 104 Degrees F, Display LCD, Calibration Certificate Included No, Includes Manual, Meter, Nylon Case, Rubber Boot, Test Leads, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.