Flanged Fully Insulated Crocodile Clip, Male Banana Plug, 81mm, Black

  • Mfr # A058B

  • Zoro # G7348019


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Plug and Connector Description
Male Banana Plug
Length
81mm
Color
Black
Max Amps
20mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A058B
Zoro #
G7348019
UPC #
637623110580
Country of Origin
Korea, Republic of

Dimensions

Length
81mm

Details

Item
Flanged Fully Insulated Crocodile Clip
Plug and Connector Description
Male Banana Plug
Color
Black
Max Amps
20mA

Description

Flanged Insul. LRG Crocodile Clip,BLK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.