Fully Insulated Crocodile Clip, 4mm Male Banana Plug, 97.8mm, Black
Mfr # A066B
Zoro # G7348107
product price:Â $9.35
/eaKey Features
Plug and Connector Description
4mm Male Banana Plug
Length
97.8mm
Color
Black
Max Amps
16mA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A066B
Zoro #
G7348107
UPC #
637623110665
Country of Origin
Korea, Republic of
Dimensions
Length
97.8mm
Details
Item
Fully Insulated Crocodile Clip
Plug and Connector Description
4mm Male Banana Plug
Color
Black
Max Amps
16mA
Description
Black 1000V Insulated Crocodile Clip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.