Zoro Homepage

Scope Probe, 300MHz x1x1, LF/HF, Switchable

  • Mfr # SP300B

  • Zoro # G6539806


product price: $53.35
/ea

Key Features

Length
Cable: 1.2m
Application
Use TPI Probes with Bench Top, Portable, Analog, and Oscilloscopes, Logic Signal and Waveform Tests, Measure voice / Data Signals, Analyze Power Quality, Test Motor Control Circuit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP300B
Zoro #
G6539806
UPC #
637623600432
Country of Origin
Taiwan, Province of China

Dimensions

Length
Cable: 1.2m

Details

Item
Switchable Passive Oscilloscope Probe
Application
Use TPI Probes with Bench Top, Portable, Analog, and Oscilloscopes, Logic Signal and Waveform Tests, Measure voice / Data Signals, Analyze Power Quality, Test Motor Control Circuit

Description

Scope Probe,300 MHz x1x1,LF/HF,Switchable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.