Zoro Homepage

Shielded test lead set 6ft

  • Mfr # A060

  • Zoro # G7348037


product price: $20.45
/ea

Key Features

Plug and Connector Description
Shroud Plug
Length
72"
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A060
Zoro #
G7348037
UPC #
637623100604
Country of Origin
Korea, Republic of

Dimensions

Length
72"

Details

Item
Shielded Test Lead Set With Alligator Clip
Plug and Connector Description
Shroud Plug
Max Amps
10A

Description

Shielded test lead set 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.