Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Probe, Gas 8", for HK11M Handle

  • Mfr # GK16M

  • Zoro # G6622631


product price: $17.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK16M
Zoro #
G6622631
UPC #
637623200380
Country of Origin
Korea, Republic of

Details

Item
Temp Probe,Gas 8",for HK11M Handle

Description

Temp Probe,Gas 8 In.,for HK11M Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.