Zoro Homepage

T-Cone Combination Cleanout Test Plug 4"

  • Mfr # 86400

  • Zoro # G3337302


product price: $11.15
/ea

Key Features

Material
Plastic
Max. Diameter
4.06 in
Nominal Size
4 in
For Use In
DWV Systems to Seal Round and Out of Round Pipe
Min. Dia.
3.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86400
Zoro #
G3337302
UPC #
012181864005
Country of Origin
United States

Dimensions

Max. Diameter
4.06 in
Nominal Size
4 in
Min. Dia.
3.78 in
For Maximum Pipe Inside Diameter
4.06 in
For Minimum Pipe Inside Diameter
3.78 in
For Pipe Size
4 in

Details

Material
Plastic
For Use In
DWV Systems to Seal Round and Out of Round Pipe
Max. Back Pressure
50 ft of Head
Type
Mechanical, T-Cone Combination Test Plug
Item
Test Plug
Plug Seal Location
Inside Pipe
For Use On
DWV
Head Type
Raised Square

Description

Test Plug, For Maximum Pipe Inside Diameter 4.06 in, For Minimum Pipe Inside Diameter 3.78 in, For Pipe Size 4 in, Plug Seal Location Inside Pipe, For Use On DWV, Head Type Raised Square

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.