Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist 'N Seal Pipe Sealing Plug 3/4"

  • Mfr # 83783

  • Zoro # G3096667


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Tube Capacity (In.)
3/4
Overall Length (In.)
12
Features
Comes Individually or in a Kit, Holds Up to 60 psig, No Tools Required, Quick and Easy, Simple to Change Sizes, Just Unscrew Rubber Seal and Replace, Stop Water Flow While Soldering or Cementing Pipe Fittings
Includes
Seal, Tool
Capacity (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83783
Zoro #
G3096667
UPC #
012181837832
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
12
Minimum Pipe Size
3/4 in
Maximum Pipe Size
3/4 in
Tool Length
12 in

Details

Item
Twist N Seal Tool
Tube Capacity (In.)
3/4
Features
Comes Individually or in a Kit, Holds Up to 60 psig, No Tools Required, Quick and Easy, Simple to Change Sizes, Just Unscrew Rubber Seal and Replace, Stop Water Flow While Soldering or Cementing Pipe Fittings
Includes
Seal, Tool
Capacity (In.)
3/4 in
Construction
Stainless Steel
Function
Stop Water Flow While Soldering or Cementing Pipe Fittings
PVC Pipe Capacity (In.)
3/4
Product Type
Pipe Sealing Plug
Material Application
PVC
Compatible Product Type
Pipe
Maximum Pressure
60 psig
Body Material
Stainless Steel

Description

Twist N Seal Tool, Minimum Pipe Size 3/4 in, Maximum Pipe Size 3/4 in, Material Application PVC, Maximum Pressure 60 psig, Tool Length 12 in, Includes Seal, Tool, Body Material Stainless Steel, Compatible Product Type Pipe, Features Comes Individually or in a Kit, Holds Up to 60 psig, No Tools Required, Quick and Easy, Simple to Change Sizes, Just Unscrew Rubber Seal and Replace, Stop Water Flow While Soldering or Cementing Pipe Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.