330i Kit #1, O2 & CO w/BT & dilution
- Zoro #: G9857703
- Mfr #: 0563 3000 71





Testo #0563 3000 71 Specifications
| |
Country of Origin (subject to change): Germany |
Description
At the core of the innovative Testo 330i LX flue gas analyzer is the measuring technology of the preceding Testo 330 LL models, which have been proven in practice a thousand times over. The outstanding technical features of this flue gas analyzer, such as its user-replaceable long life sensors, integrated draught and gas zeroing, and CO / fresh air dilution have been combined with a revolutionary new method of operation.
Operation of the Testo 330i LX flue gas analyzer and the display of its readings are implemented wirelessly via the Testo 330i LX app on your smartphone or tablet. Therefore, when making adjustments to a system, you always have the readings at hand. In the app, you can enter customer data, make adjustments to measuring instrument settings, and add comments or photos to measurement protocols on site, and send them to your customer or your office via email. If you need the results of your work on paper, no problem.
Requirements: iOS 7.1 / Android 4.3 or newer. Mobile end device with Bluetooth 4.0.
-User-replaceable long life sensors with a service life of up to 6 years. This saves at least one sensor replacement over the instrument's typical useful life.
-H2-compensated CO measuring cell. The Testo 330i LX is also approved for official acceptance testing of heating systems.
-Integrated draft and gas zeroing, without removing the probe. The probe can remain in the flue during zeroing.
-Fresh air dilution upon exceeding a CO threshold value up to 30,000 ppm.
Restrictions and Compliance
This item has been restricted from sale in the following states: No |