Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

830-T2 IR Thermometer, 12:1 optics & dual laser

  • Mfr # 0560 8312

  • Zoro # G9706801


product price: $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560 8312
Zoro #
G9706801
UPC #
4029547011696
Country of Origin
China

Description

The Testo 830-T2 IR thermometer with laser measurement spot marker and 12:1 optics is suitable for non-contact surface temperature measurements in trade and industry. With the Testo 830-T2 infrared thermometer, non-contact measurement of surface temperature is accurate and fast (2 measurements per second). To summarize, this IR thermometer offers the following advantages:
-High resolution processor for utmost accuracy (resolution 0.1 °C)
-12:1 optics for precise measurements, even at medium distances
-IR thermometer with 2-point laser measurement spot marker to target the measuring point
-Two alarm limit values that can be defined as required
-Visual and acoustic alarm if limit value exceeded
-Min./max. value display and hold function (to record a measured value)
-Convenient one-handed operation, thanks to the ergonomic gun style design
-Clear, illuminated digital display
-External probe connection for thermocouple temperature probes TC type K
In addition to infrared measurement, the Testo 830-T2 IR thermometer also offers the option of carrying out a contact measurement. Simply connect an optionally available TC type K temperature probe to the infrared measuring instrument. Testo offers a large selection of probes, like a fast-action surface probe with sprung thermocouple strip, but also air probes, or immersion/penetration probes (for liquids and pastes).
The infrared thermometer's emission level can be individually set. This allows you to adjust it precisely to the material of the surface being measured, to achieve the best possible measurement results. For untreated surfaces with a low emission level, we recommend using an emission tape (optional), which makes the IR measurement significantly easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.