Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Manifold, 4 Hoses, 4 Valves

  • Mfr # 0564 5581 01

  • Zoro # G816381772


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Number of Hoses
0
Number of Valves
4
Includes
Calibration Protocol, USB-C Cable
Product Type
Manifold Gauge Set
Series
558S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0564 5581 01
Zoro #
G816381772
UPC #
4029547028205
Country of Origin
Germany

Dimensions

Overall Depth
3 in
Overall Width
4 3/8 in
Overall Height
9 in
Vacuum Port Connection Size
1/4 in
Manifold Port Connection Size
1/4 in

Details

Number of Hoses
0
Number of Valves
4
Includes
Calibration Protocol, USB-C Cable
Item
Digital Manifold
Product Type
Manifold Gauge Set
Series
558S
Accuracy
+/-0.25 % Fs, +/-0.9 Degrees F / +/-0.5 Degrees C
Operating Temperature - Maximum
122 Degrees F
Pressure Units Measured
bar, psi
Power Source
Battery
High Side Display Pressure - Minimum
-14.7 psi
Temperature Units Measured
Degrees C, Degrees F
High Side Display Pressure - Maximum
870 psi
Display Location
App-Based
Manifold Port Connection Type
UNF
Number of Batteries
3
Operating Temperature - Minimum
-4 Degrees F
App Compatibility
testo Smart
Automatic Shut-Off Time
10 min
Temperature Resolution
0.1 Degrees F
A2L Compatibility
A2L Compatible
Includes Batteries
Batteries Included
Warranty
1 yr
IP Rating
IP54
Display Type
Digital
Pressure Resolution
0.1 psi
Includes Vacuum Port
Vacuum Port Included
Low Side Display Pressure - Maximum
940 psi
Battery Type
Lithium Ion
Includes Gauge Boots
Boot Not Included
Manifold Port Connection Gender
Male
Low Side Display Pressure - Minimum
0 psi
Vacuum Port Connection Type
SAE
For Refrigerant Type
Vacuum Port Connection Gender
Male
Display Illumination
Backlit
For Operating System
Android(TM), iOS(R)
Hose Connection Type
SAE
Includes Sightglass
Sightglass Included

Description

Digital Manifold, Number of Valves 4, Number of Hoses 0, Not Applicable, Includes Calibration Protocol, USB-C Cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.