Digital Thermohydrometer
- Mfr # 0563 1625
- Zoro # G608970153
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Includes
(3) AA Batteries, Calibration Protocol, Transport Bag
Humidity Resolution
0.01%
Humidity Accuracy
2.5% (5% to 95% rH)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0563 1625
- Zoro #
- G608970153
- UPC #
- 4029547025754
- Country of Origin
- China
- Includes
- (3) AA Batteries, Calibration Protocol, Transport Bag
- Item
- Digital Thermohydrometer
- Humidity Resolution
- 0.01%
- Humidity Accuracy
- 2.5% (5% to 95% rH)
Description
Digital Thermohydrometer, 2.5 Percent (5 Percent to 95 Percent rH) Humidity Accuracy, 0.01 Percent Humidity Resolution, Sensor Type NTC (Temperature), Battery Type (3) AA, Data Hold Yes, Includes (3) AA Batteries, Calibration Protocol, Transport Bag
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.