Shop TESTO
See all product information
Create Account
Hood, 48"Hx12"W
- Mfr # 0554 4201
- Zoro # G9858053
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Product Type
Hood
Overall Width
12 in
Includes
Integrated Flow Straightener for testo 420
Overall Height
48 in
Compatible Series
Testo 440
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0554 4201
- Zoro #
- G9858053
- UPC #
- 4029547013430
- Country of Origin
- China
- Product Type
- Hood
- Item
- Air flow capture hood, 12" x 48" - for testo 420
- Includes
- Integrated Flow Straightener for testo 420
- Compatible Series
- Testo 440
- Compatible with Series
- Testo 440
Dimensions
- Overall Width
- 12 in
- Overall Height
- 48 in
Description
Air flow capture hood, 12 In. x 48 In. - for testo 420, Product Type Hood, Includes Integrated Flow Straightener for testo 420, Compatible with Series Testo 440, Compatible with Manufacturer Model Number 400563 4200, Overall Width 12 in, Overall Height 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.