NTC immersion / penetration temperature probe, tip O 3 mm x 40 mm, -31 to +176 DegF, 19.6 ft / 6 m

  • Mfr # 0610 1725
  • Zoro # G924970295
product price: 
$
125.80
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0610 1725
Zoro #
G924970295
UPC #
-
Country of Origin
Germany

Description

This Testo NTC immersion and penetration temperature probe with 6-meter (19.6 ft) cable is designed for fixed long-term installation in applications where the measurement point is located far from the data logger. The extended cable enables flexible deployment in large storage rooms, cold chain vehicles, industrial tanks, and process vessels where the logger must be positioned remotely from the actual measurement location. The NTC sensor element delivers high accuracy of up to ±0.36 DegF (±0.2 DegC) across a range of -31 DegF to +176 DegF (-35 DegC to +80 DegC). The flat, compact tip is suitable for measurements in liquids, pastes, and ambient air. Designed for connection to the testo Saveris 2-T2 Wi-Fi data logger for wireless data transmission in continuous monitoring networks. Ideal for regulated cold chain, food storage, and laboratory environmental monitoring systems.

Ratings & reviews